!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRO STRENGTH GEL,CAN,128OZ,CA4

PRO STRENGTH GEL,CAN,128OZ,CA4

ZEP

PRO STRENGTH GEL,CAN,128OZ,CA4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRO STRENGTH GEL,CAN,128OZ,CA4

PRO STRENGTH GEL,CAN,128OZ,CA4

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $103.46 / CASE of 4

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ZEPU39624
  • Mfr. Model # U39624
  • UNSPSC # 47131815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.1 lbs

Technical Specs

  • Item Drain Opener
  • Container Size 128 oz
  • Ready to Use/Concentrated Ready To Use
  • Garbage Disposal Safe No
  • Standards None
  • pH Level 13.5
  • Biodegradable Yes
  • Colour Yellow
  • Maximum RTU Yield per Container 3.78 L (1 Gal)
  • Minimum Set Time 15 minutes
  • Rinse Required No
  • Container Type Bottle
  • Cleaner Form Liquid
  • Septic System Safe No
  • Fragrance Characteristic
  • Product Series PRO STRENGTH GEL DRAIN OPENER
  • pH Value Alkaline
  • Cleaner Type All pipes and septic tanks
  • Flash Point Greater Than 93.3 Degrees C
  • Minimum RTU Yield per Container 3.78 L (1 Gal)
  • Primary Chemical Sodium hypochlorite

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list