!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRO-GRADE THERMAL CAMERA FOR SMARTPHONES

PRO-GRADE THERMAL CAMERA FOR SMARTPHONES

FLIR

PRO-GRADE THERMAL CAMERA FOR SMARTPHONES close
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
PRO-GRADE THERMAL CAMERA FOR SMARTPHONES

PRO-GRADE THERMAL CAMERA FOR SMARTPHONES

FLIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $816.31 / EACH
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
  • Item # FLSFLIR-ONEPRO-IOS
  • Mfr. Model # FLIR ONE PRO IOS
  • UNSPSC # 41115321
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item - IR Camera for Smart Phone Infrared Smart Phone Adapter
  • Temp. Accuracy (F) - Infrared +/-5 Degrees
  • Emissivity (4) Presets Matte 95%, Semi-Matte 80%, Semi-Glossy 60%, Glossy 30%
  • Focus Distance - Infrared Minimum of 0.10m
  • Thermal Sensitivity - IR Camera 70
  • Data Logging - Instrument Yes
  • Frame Rate - IR Camera 9 Hz
  • Adapter Powered By Internal Rechargeable Battery
  • Focus Method Fixed
  • Visual Light Resolution 1.5 MP
  • File Formats JPEG, MPEG4
  • Special Features Capture and Share Thermal Images and Videos On Facebook, Twitter, Instagram and Other Social Media Channels Using The Flir One App, MSX Technology That Adds Visible Spectrum Detail to Create Enhanced Thermal Images Enhancing Image Resolution, OneFit Adjustable Connector, One-Touch Reporting, Enhanced FLIR One App
  • Ambient Temp. Range 0 Degrees to 35 Degrees C
  • Includes Protective Case, Charging Cable and Instructions
  • Width 2.7 in
  • Adapter Weight 1.28 oz
  • Item IR Smart Phone Adapter
  • Temp. Range (F) - Infrared -4 Degrees to 752 Degrees F
  • Thermal Resolution 19,200 px
  • Spectral Response - Infrared 8.0 - 14.0um
  • Field of View - IR Camera 55.0 Degrees Horizontal x 43.0 Degrees Vertical
  • Detector Resolution - Infrared 160 x 120 Pixels
  • Compatible Smart Phones iOS Devices
  • Temp. Range (C) - Infrared -20 Degrees to 400 Degrees C
  • Picture In Picture Yes
  • Number of Colour Palettes 9
  • Image Notation No Notation
  • Thermal and Visible Light Blending Yes
  • Drop Tested 6.0 ft
  • NIST Certified No
  • Height 1.3 in
  • Depth 0.6 in
  • Manufacturers Warranty Length 1 yr with 2nd yr After Product Registration