!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOCKOUT HASP, STANDARD HASP, 1½ IN OPENING, YELLOW, 6 PADLOCKS

LOCKOUT HASP, STANDARD HASP, 1½ IN OPENING, YELLOW, 6 PADLOCKS

BRADY

LOCKOUT HASP, STANDARD HASP, 1½ IN OPENING, YELLOW, 6 PADLOCKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKOUT HASP, STANDARD HASP, 1½ IN OPENING, YELLOW, 6 PADLOCKS

LOCKOUT HASP, STANDARD HASP, 1½ IN OPENING, YELLOW, 6 PADLOCKS

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYT220
  • Mfr. Model # T220
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

This lockout hasp is made of steel and it is yellow. It is corrosion resistant, meets the standards for RoHS. In addition, it measures 2 3/10 inch W. This lockout hasp is for use with 47/100 inch diameter padlocks.

Technical Specs

  • Item Lockout Hasp
  • For Maximum Padlock Shackle Diameter 47/100 in
  • Lockout Material Steel
  • Maximum Number of Padlocks 6
  • Resistance Properties Corrosion Resistant
  • Header No Header
  • Lockout Colour Yellow
  • Minimum Temperature 30 Degrees F
  • Overall Length 5.09 in
  • Standards RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
  • Closed Jaw Hole Size 1 13/25 in
  • Hasp Closure Type Scissor Action
  • Lockout Material Finish Epoxy Coated
  • Product Type Standard Hasp
  • Hasp Style Standard
  • Legend No Legend
  • Maximum Temperature 350 Degrees F
  • Number of Jaws 1
  • Overall Width 2 3/10 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list