!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRINTER TAG, DESK TOP PRINTER, PK500

PRINTER TAG, DESK TOP PRINTER, PK500

BADGER TAG & LABEL CORP

PRINTER TAG, DESK TOP PRINTER, PK500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRINTER TAG, DESK TOP PRINTER, PK500

PRINTER TAG, DESK TOP PRINTER, PK500

BADGER TAG & LABEL CORP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $152.51 / PACKAGE of 500

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG30WU97
  • Mfr. Model # 101
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.62 lbs

Technical Specs

  • ItemPrinter Tag
  • Printer CompatibilityDesktop Label Printer
  • Label Height6 in
  • Label FormatRoll
  • Labels per Roll500
  • Label MaterialHigh Density Polyethylene
  • For Print Method Thermal Transfer
  • Label Width 4 in
  • Label Colour White
  • Core Dia. 3 in
  • Rolls per Case 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list