!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRINTABLE LOCKOUT TAGS,DANGER,PK100

PRINTABLE LOCKOUT TAGS,DANGER,PK100

BRADY

PRINTABLE LOCKOUT TAGS,DANGER,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRINTABLE LOCKOUT TAGS,DANGER,PK100

PRINTABLE LOCKOUT TAGS,DANGER,PK100

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $695.30 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYB30255851WHT
  • Mfr. Model # B30-255-851-WHT
  • UNSPSC # 55121511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.635 lbs

Technical Specs

  • Item Printable Lockout Tags
  • Compatible Mfr Part Number BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100
  • Label Finish Not Applicable
  • Label Material Polyester
  • Labels per Roll 100
  • Vial/Tube Size Not Applicable
  • Material Properties Rigid
  • Recommended Ribbon B30-R10000
  • Preprinted Images Not Applicable
  • Product Type Safety Tag
  • Adhesive Material Not Applicable
  • Core Diameter Not Applicable
  • Indicating Properties Not Applicable
  • Inkjet Printable No
  • Label Shape Rectangle
  • Labels per Row 1
  • Minimum Service Temperature -40 Degrees F
  • Roll Width 3 1/4 in
  • Service Temperature Range -40 Degrees to 212 Degrees F
  • For Print Method Thermal-Transfer
  • Label Colour White
  • Label Height 5 3/4 in
  • Label Width 3 1/4 in
  • Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100
  • Adhesive Properties Not Applicable
  • Material Series B-851
  • Resistance Properties Abrasion-Resistant, Chemical-Resistant
  • Preprinted Text No Legend
  • Adhesive Not Applicable
  • Application Facility Identification
  • Includes Not Applicable
  • Indoor/Outdoor Usage Outdoor
  • Label Media Format Precut Roll
  • Label Thickness 0.0098 in
  • Maximum Service Temperature 212 Degrees F
  • Roll Length Not Applicable
  • Secondary Label Included No
  • Standards OSHA, RoHS Compliant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list