!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ODOURLESS PRIMER, INTERIOR, FLAT FINISH, 40-90 F TEMP, WHITE, 3.7L

ODOURLESS PRIMER, INTERIOR, FLAT FINISH, 40-90 F TEMP, WHITE, 3.7L

RUST-OLEUM

ODOURLESS PRIMER, INTERIOR, FLAT FINISH, 40-90 F TEMP, WHITE, 3.7L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ODOURLESS PRIMER, INTERIOR, FLAT FINISH, 40-90 F TEMP, WHITE, 3.7L

ODOURLESS PRIMER, INTERIOR, FLAT FINISH, 40-90 F TEMP, WHITE, 3.7L

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $161.51 / EACH

EHC: EHC :
Min Qty 2 = $323.02

Compliance and Restrictions

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM248263
  • Mfr. Model # 248263
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Product Details

This white, odourless primer is an alkyd resin-type with a flat finish and a solvent base. This is interior paint. It comes in a 3.7 litre can, and will cover 350 to 450 square feet. The dry time is one hour, the re-coat dry time is two hours, and it takes seven days to cure. You can apply this primer using a brush, roll, or spray method. It is for use on metal surfaces and can be applied within a 40 to 90 degree Fahrenheit temperature range.

Technical Specs

  • Item Primer
  • Finish Flat
  • Dry Time 1 hr.
  • Cure Time 7 days
  • Exposure Conditions Interior
  • Resin Type Alkyd
  • Base Type Solvent
  • Colour White
  • VOC Content 337 g/L
  • Application Method Brush, Roll, Spray
  • For Use With Metal Surface

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list