!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHELLAC PRIMER, FLAT, WHITE, 473 ML, SOLVENT

SHELLAC PRIMER, FLAT, WHITE, 473 ML, SOLVENT

RUST-OLEUM

SHELLAC PRIMER, FLAT, WHITE, 473 ML, SOLVENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHELLAC PRIMER, FLAT, WHITE, 473 ML, SOLVENT

SHELLAC PRIMER, FLAT, WHITE, 473 ML, SOLVENT

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.76 / EACH

EHC: EHC :
Min Qty 6 = $286.56

Compliance and Restrictions

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RLMZ00918
  • Mfr. Model # Z00918
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.33 lbs

Product Details

This 473 millilitre can of solvent-based, shellac primer is white in colour, with a flat finish. This shellac is for mild to moderate exposure conditions, and for best results, should be applied in temperatures ranging from zero to 90 degrees Fahrenheit. It dries in 20 minutes, with a recoat dry time of 45 minutes, and it cures in one to three days. Apply this primer using a brush, roll, or spray. One gallon will provide 500 square feet of coverage.

Technical Specs

  • ItemShellac Primer
  • FinishFlat
  • Dry Time20 min
  • Cure Time1-3 days
  • Exposure ConditionsMild to Moderate
  • Base Type Solvent
  • Colour White
  • VOC Content Max. 550 g/l
  • Application Method Brush, Roll, Spray
  • Resin Type Shellac

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list