!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESSURE WASHER PUMP,3500 PSI

PRESSURE WASHER PUMP,3500 PSI

DAYTON

PRESSURE WASHER PUMP,3500 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
PRESSURE WASHER PUMP,3500 PSI

PRESSURE WASHER PUMP,3500 PSI

DAYTON

Clearance Price :
$415.91 / EACH

Your Price : $1,663.65 / EACH

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1MCY2
  • Mfr. Model # 1MCY2
  • UNSPSC # 40151510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Technical Specs

  • Item Pressure Plunger Pump
  • Flow Capacity (GPM) 8.0
  • HP Required @ 500 PSI 2.7
  • HP Required @ 1500 PSI 8.2
  • HP Required @ 2500 PSI 13.7
  • HP Required @ 3500 PSI 19.2
  • Inlet Port (In.) 3/4 F
  • Length (In.) 12.2
  • Height (In.) 5.8
  • Bearings Premium Tapered Roller
  • Max. Inlet Pressure (PSI) 100
  • Connecting Rod Aluminum
  • Discharge Pressure (PSI) 3,500
  • Plunger Ceramic
  • Crankshaft Hardened Steel
  • Application High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting and Cooling Misting
  • Type Belt-Drive
  • RPM 1750
  • HP Required @ 1000 PSI 5.5
  • HP Required @ 2000 PSI 11.0
  • HP Required @ 3000 PSI 16.5
  • Shaft Dia. 24 mm
  • Discharge Port (In.) 3/8 F
  • Width (In.) 9.7
  • Seal Cotton Duct, Buna N Chevron and Lip Seal Packing
  • Max. Fluid Temp. (F) 140
  • Driver Type Electric Motor or Gasoline Engine
  • Crankcase Precision Die Cast
  • Manifold Material Forged Brass
  • Lubrication Splash
  • Pump Head Forged Brass

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list