!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESSURE WASHER PUMP,3000 PSI

PRESSURE WASHER PUMP,3000 PSI

DAYTON

PRESSURE WASHER PUMP,3000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
PRESSURE WASHER PUMP,3000 PSI

PRESSURE WASHER PUMP,3000 PSI

DAYTON

Clearance Price :
$455.74 / EACH

Your Price : $1,822.97 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1MDB4
  • Mfr. Model # 1MDB4
  • UNSPSC # 40151510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.15 lbs

Technical Specs

  • Item Pressure Washer Pump
  • Flow Capacity (GPM) 234
  • HP Required @ 500 PSI 0.6 0.9 1.4
  • HP Required @ 1500 PSI 1.8 2.6 4.2
  • HP Required @ 2500 PSI 2.9 4.4 6.9
  • Hydraulic Motor PSI @ 500 Pump PSI 800
  • Hydraulic Motor PSI @ 1500 Pump PSI 1200
  • Hydraulic Motor PSI @ 2500 Pump PSI 2020
  • Hydraulic Motor GPM 5.4, 6.5, 7.1, 7.7
  • Discharge Port (In.) 3/8 F
  • Width (In.) 7.6
  • Seal Cotton Duct, Buna N Chevron and Lip Seal Packing
  • Max. Fluid Temp. (F) 140
  • Driver Type Hydraulic
  • Crankcase Precision Die Cast
  • Manifold Material Forged Brass
  • Lubrication Splash
  • Pump Head Forged Brass
  • Features 3-3/4" x 5" Bolt Pattern
  • Type Plunger
  • RPM 725 1088 1450
  • HP Required @ 1000 PSI 1.2 1.8 2.7
  • HP Required @ 2000 PSI 2.3 3.5 5.5
  • HP Required @ 3000 PSI 3.5 5.3 8.2
  • Hydraulic Motor PSI @ 1000 Pump PSI 1000
  • Hydraulic Motor PSI @ 2000 Pump PSI 1500
  • Hydraulic Motor PSI @ 3000 Pump PSI 2550
  • Inlet Port (In.) 1/2 F
  • Length (In.) 12.0
  • Height (In.) 4.9
  • Bearings Premium Tapered Roller
  • Max. Inlet Pressure (PSI) 100
  • Connecting Rod Aluminum
  • Discharge Pressure (PSI) 3,000
  • Plunger Ceramic
  • Crankshaft Hardened Steel
  • Application High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting and Cooling Misting

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list