!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESSURE TRANSMITTER,0 - 50 PSI,CON

PRESSURE TRANSMITTER,0 - 50 PSI,CON

DWYER INSTRUMENTS

PRESSURE TRANSMITTER,0 - 50 PSI,CON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE TRANSMITTER,0 - 50 PSI,CON

PRESSURE TRANSMITTER,0 - 50 PSI,CON

DWYER INSTRUMENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $796.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2HLY1
  • Mfr. Model # 629C-04-CH-P2-E5-S1
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Differential Pressure Transducer
  • Minimum Pressure 0 psid
  • Overpressure 250 psi
  • Number of Wires 2
  • Process Connection Size 1/8 in
  • Power Required 13 to 30 VDC
  • NEMA Rating 4X
  • Housing Material Cast Aluminum
  • Includes Instructions
  • Maximum Loop Resistance 1250 Ohm
  • Minimum Operating Temperature 0 Degrees F
  • Overall Height 3.109 in
  • Overall Width 1.968 in
  • Response Time 400 msec
  • Thermal Error +/-0.02% Full Scale per Degree F
  • Wetted Materials 316 SS and 316L SS
  • Output 4 To 20 mA DC
  • Maximum Pressure 50 psid
  • Accuracy +/-0.5% Full Scale
  • Process Connection Gender Female
  • Process Connection Type NPT
  • IP Rating IP66
  • Series 629C
  • Electrical Connections Terminal Board with 1/2" NPT Female Conduit Connection
  • Manufacturers Warranty Length 1 Year
  • Maximum Operating Temperature 200 Degrees F
  • NIST Traceable Certificate No
  • Overall Length 5.937 in
  • Pressure Units psid
  • Standards CE, RoHS
  • Weight 10.1 oz
  • Wiring Entry 1/2 in FNPT Conduit Connection

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list