!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESSURE TRANSDUCER

PRESSURE TRANSDUCER

ASHCROFT

PRESSURE TRANSDUCER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE TRANSDUCER

PRESSURE TRANSDUCER

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $296.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5DDX1
  • Mfr. Model # 5DDX1
  • UNSPSC # 41112107
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Item Pressure Transmitter
  • Maximum Pressure 30 psi
  • Output 4 to 20mA DC
  • Number of Wires 2
  • Process Connection Size 1/4 in
  • Power Required 9 to 36V DC
  • IP Rating IP67
  • Wiring Entry 1/2 in FNPT Conduit Connection
  • Minimum Operating Temperature -40 Degrees F
  • Fitting Material 304 Stainless Steel
  • Explosion/Fire Proof No
  • Intrinsically Safe No
  • Maximum Loop Resistance 1,227 Ohm Max
  • Pressure Units psi
  • Standards CE, CSA 222 6101-1, UL 61010-1
  • Thermal Error +/-3% (-4 Degrees to 185 Degrees F)
  • Minimum Pressure -14.7 psi
  • Electrical Connections 4-Pin M12 Connector
  • Accuracy +/-0.50% Full Scale
  • Process Connection Gender Male
  • Process Connection Type NPT
  • NEMA Rating NEMA 4X
  • Series G2
  • Maximum Operating Temperature 257 Degrees F
  • Housing Material 20% Glass Reinforced Nylon
  • Burst Pressure 10x Range
  • Includes Instructions
  • Manufacturers Warranty Length 1 yr
  • Overpressure 2x Range
  • Response Time 1 msec
  • Storage Temperature Range -40 Degrees F to 257 Degrees F
  • Type of Pressure Compound

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list