!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESSURE TRANSDUCER,RANGE 0 TO 200 PSI

PRESSURE TRANSDUCER,RANGE 0 TO 200 PSI

ASHCROFT

PRESSURE TRANSDUCER,RANGE 0 TO 200 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE TRANSDUCER,RANGE 0 TO 200 PSI

PRESSURE TRANSDUCER,RANGE 0 TO 200 PSI

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $700.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5DEP8
  • Mfr. Model # K17MO242C1200#XFM
  • UNSPSC # 41112107
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Item Pressure Transmitter
  • Maximum Pressure 200 psi
  • Output 4 to 20mA DC
  • Number of Wires 2
  • Process Connection Size 1/4 in
  • Power Required 10 to 36V DC
  • Series K1
  • Maximum Operating Temperature 180 Degrees F
  • Housing Material Stainless Steel
  • Safety Rating Class I Div. 1 Group A, B, C, D, F, G: Class II Div. 1 Group A, B, C, D, F, G: Class III Div. 1 Group A, B, C, D, F, G
  • Cable Length 3 ft
  • Explosion/Fire Proof No
  • Includes Instructions
  • Manufacturers Warranty Length 1 yr
  • Pressure Units psi
  • Standards CRN, FM
  • Thermal Error +/-0.04%
  • Minimum Pressure 0 psi
  • Electrical Connections Cable & Wire Leads
  • Accuracy +/-1% of Full Scale
  • Process Connection Gender Male
  • Process Connection Type NPT
  • NEMA Rating NEMA 4X
  • Wiring Entry 1/2 in MNPT Conduit Connection
  • Minimum Operating Temperature -20 Degrees F
  • Fitting Material Stainless Steel
  • Burst Pressure 8x Range
  • Cable Material PVC
  • Features Perfect Choice for Harsh Operating Environments, Thin Film Sensor Technology and Production Processes Eliminate Signal Instability and Drift, Virtually Unaffected by Shock or Vibration
  • Intrinsically Safe Yes
  • Overpressure 2x Range
  • Response Time 5 msec
  • Storage Temperature Range -65 Degrees F to 250 Degrees F (-54 Degrees C to 121 Degrees C)
  • Type of Pressure Positive

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list