!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESSURE TRANSDUCER,0 TO 300 PSI

PRESSURE TRANSDUCER,0 TO 300 PSI

DWYER INSTRUMENTS

PRESSURE TRANSDUCER,0 TO 300 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE TRANSDUCER,0 TO 300 PSI

PRESSURE TRANSDUCER,0 TO 300 PSI

DWYER INSTRUMENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $583.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3DRK1
  • Mfr. Model # 626-13-GH-P1-E4-S1
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Pressure Transmitter
  • Maximum Pressure 300 psi
  • Output 4 to 20mA DC
  • Number of Wires 2
  • Process Connection Size 1/4 in
  • Power Required 10 to 30V DC
  • IP Rating IP66
  • Maximum Operating Temperature 200 Degrees F
  • Housing Material Stainless Steel
  • Features Protection in Harsh Environments, Shock and Vibration Resistance
  • Includes Instructions
  • Manufacturers Warranty Length 1 yr
  • NIST Traceable Certificate No
  • Overall Length 5.5 in
  • Overpressure 1,500 psig
  • Response Time 300 msec
  • Thermal Error +/-0.02%
  • Weight 10 oz
  • Minimum Pressure 0 psi
  • Electrical Connections 4-Pin DIN 43650 Form C Connector
  • Accuracy +/-0.25% of Full Scale
  • Process Connection Gender Male
  • Process Connection Type NPT
  • NEMA Rating NEMA 4X
  • Series 626
  • Minimum Operating Temperature 0 Degrees F
  • Explosion/Fire Proof No
  • For Use With Media Type Compressors, Hydraulic, Industrial Process Monitoring, Irrigation System Pressure, Pumping Systems
  • Intrinsically Safe No
  • Maximum Loop Resistance 0 to 1,000 Ohm Max
  • Overall Height 3.5 in
  • Overall Width 1.281 in
  • Pressure Units psig
  • Standards CE, NSF, UL Listed
  • Type of Pressure Gauge

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list