!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESSURE SENSING SWITCH,0.05-12.0,SPDT

PRESSURE SENSING SWITCH,0.05-12.0,SPDT

ROBERTSHAW

PRESSURE SENSING SWITCH,0.05-12.0,SPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE SENSING SWITCH,0.05-12.0,SPDT

PRESSURE SENSING SWITCH,0.05-12.0,SPDT

ROBERTSHAW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RSC2374-502
  • Mfr. Model # 2374-502
  • UNSPSC # 39121506
  • CATALOGUE PAGE # 1926
  • Shipping Weight 0.82 lbs

Technical Specs

  • Item Air Pressure Switch
  • Contact Form SPDT
  • Electrical Rating 1 A Pilot Duty @ 120 VA, 5 A @ 120 to 277V AC, 5 A @ 28V DC
  • Housing Type Conduit Box
  • Input Voltage 120V AC, 277V AC, 28V DC
  • Maximum Operating Temperature 190 Degrees F
  • Maximum Pressure Setting 12 in wc
  • Minimum Operating Temperature -40 Degrees F
  • Mounting Hole Center to Center Distance 3 7/8 in
  • Number of Switches 1
  • Overall Height 5 13/16 in
  • Pressure Setpoint Type Adjustable
  • Product Type Air Pressure Switch
  • Sample Line Connection Size 1/8 in, 1/4 in, 3/8 in
  • Standards CSA Certified LR18754, UL Listed MH6213
  • Application Air Filtration, Furnace Control, Humidity Detection and Control, Commercial HVAC, Residential HVAC
  • Electrical Connection Type Screw Terminals
  • Housing Material Stainless Steel
  • Includes Adjustment Tool, Mounting Hardware
  • Maximum Differential Pressure Setting 0.8 in wc
  • Maximum Pressure Rating 0.5 psi
  • Minimum Differential Pressure Setting 0.02 in wc
  • Minimum Pressure Setting 0.05 in wc
  • Mounting Orientation Vertical
  • Overall Depth 2 7/8 in
  • Overall Width 3 1/4 in
  • Pressure Type Differential, Negative, Positive
  • Reset Type Automatic Reset
  • Sample Line Connector Type Push-On

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list