!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESSURE GAUGE,PROCESS,4 1/2 IN,400

PRESSURE GAUGE,PROCESS,4 1/2 IN,400

APPROVED VENDOR

PRESSURE GAUGE,PROCESS,4 1/2 IN,400 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE GAUGE,PROCESS,4 1/2 IN,400

PRESSURE GAUGE,PROCESS,4 1/2 IN,400

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $119.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF11A495
  • Mfr. Model # 11A495
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Item Panel-Mount Pressure Gauge
  • Process Connection Location Bottom
  • Process Connection Type NPT
  • Compatible Process Media Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
  • Socket Material Brass
  • Gauge Case Material Cast Aluminum
  • Primary Pressure Range 0 to 400
  • Primary Scale Units psi
  • Ambient Operating Temperature Range -40 Degrees to 140 Degrees F
  • Dial Colour White
  • Mounting Type Back Flange
  • Primary Scale Minor Graduations 5
  • Standards ASME B40.1
  • Process Connection Gender Male
  • Process Connection Size 1/4 in
  • Pressure Gauge Type Process Pressure Gauge
  • Nominal Dial Size 4 1/2 in
  • Sensor Material Bronze
  • Lens Material Glass
  • Application Process Industries
  • Accuracy Scale Full Scale
  • Case Colour Black
  • Hazardous Location Rating Not Rated
  • Pressure Range Type Pressure
  • Scale Type Single

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list