!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESSURE GAUGE,LOW,4-1/2 IN.,1/4 IN. NPT

PRESSURE GAUGE,LOW,4-1/2 IN.,1/4 IN. NPT

ASHCROFT

PRESSURE GAUGE,LOW,4-1/2 IN.,1/4 IN. NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE GAUGE,LOW,4-1/2 IN.,1/4 IN. NPT

PRESSURE GAUGE,LOW,4-1/2 IN.,1/4 IN. NPT

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,070.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG31AA04
  • Mfr. Model # 1188A
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.86 lbs

Technical Specs

  • Item Pressure Gauge
  • Pressure Gauge Type Low Pressure Gauge
  • Process Connection Location Bottom
  • Process Connection Type NPT
  • Gauge Case Material Phenolic
  • IP/NEMA Rating Not Rated
  • Sensor Material Brass
  • Compatible Process Media Gas, Oil, Water
  • Sensor Type Diaphragm
  • Pressure Range Type Pressure
  • Application Chemical Industries, Equipment Skids, Oil and Gas Industry, Water Pressure Testing
  • Primary Scale Units in wc
  • Adjustable Pointer Adjustable Micrometer Pointer
  • Bezel Mounting Type No Bezel
  • Burst Pressure 100 psi
  • Case Construction Solid Front
  • Case Diameter 5.812"
  • Dry Dampening Feature None
  • Freeze Resistant Movement No
  • Hazardous Location Rating Not Rated
  • Includes Mounting Hardware No
  • Liquid-Filled Case No
  • Mounting Type Stem-Mount
  • Panel Mount Characteristics 3 L Dia Holes on E Dia Bolt Circle
  • Primary Scale Minor Graduations 1
  • Scale Type Dual
  • Secondary Scale Units oz/in2
  • Nominal Dial Size 4 1/2"
  • Process Connection Gender Male
  • Process Connection Size 1/4"
  • Accuracy +/-2-1-2%
  • Lens Material Glass
  • Primary Pressure Range 0 to 20
  • Socket Material Brass
  • Cleaned for Oxygen Service No
  • Panel-Mountable No
  • Accuracy Grade ASME B40.100 Grade A
  • Series 1188
  • Accuracy Scale Mid-Scale
  • Ambient Operating Temperature Range -40 Degrees to 200 Degrees F
  • Bolt Circle Diameter 5.38"
  • Case Colour Black
  • Case Depth 3.44"
  • Dial Colour White
  • Field Fillable No
  • Gauge Case Liquid None
  • Includes Calibration Certificate No
  • Includes Vent Plug No
  • Manufacturer Warranty Length 1 yr
  • Over-Pressure Limit 5x Full Scale Range
  • Pointer Characteristics Easy Adjustable Micrometer Pointer
  • Removable Bezel No
  • Secondary Pressure Range 0 to 12
  • Vibration Resistance None

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list