!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESSURE GAUGE,2 1/2 IN,0 TO 3 PSI,

PRESSURE GAUGE,2 1/2 IN,0 TO 3 PSI,

APPROVED VENDOR

PRESSURE GAUGE,2 1/2 IN,0 TO 3 PSI, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE GAUGE,2 1/2 IN,0 TO 3 PSI,

PRESSURE GAUGE,2 1/2 IN,0 TO 3 PSI,

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF18C773
  • Mfr. Model # 18C773
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Item Pressure Gauge
  • Pressure Gauge Type Low Pressure Gauge
  • Process Connection Location Bottom
  • Process Connection Type NPT
  • Gauge Case Material Steel
  • IP/NEMA Rating Not Rated
  • Sensor Material Copper Alloy
  • Cleaned for Oxygen Service No
  • Panel-Mountable No
  • Application Pressure Detection
  • Primary Scale Units psi
  • Adjustable Pointer No
  • Case Colour Black
  • Dry Dampening Feature None
  • Freeze Resistant Movement No
  • Hazardous Location Rating Not Rated
  • Includes Mounting Hardware No
  • Liquid-Filled Case No
  • Removable Bezel No
  • Vibration Resistance None
  • Nominal Dial Size 2 1/2"
  • Process Connection Gender Male
  • Process Connection Size 1/4"
  • Accuracy +/-1.5%
  • Lens Material Polycarbonate
  • Primary Pressure Range 0 to 3
  • Socket Material Copper Alloy HPb59-1
  • Sensor Type Diaphragm
  • Pressure Range Type Pressure
  • Series YE65
  • Accuracy Scale Full Scale
  • Ambient Operating Temperature Range -40 Degrees to 160 Degrees F
  • Dial Colour White
  • Field Fillable No
  • Gauge Case Liquid None
  • Includes Calibration Certificate No
  • Includes Vent Plug No
  • Primary Scale Minor Graduations 0.05
  • Scale Type Single

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list