!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESSURE GAUGE,0 TO 60 PSI,2-1/2IN,1/4IN

PRESSURE GAUGE,0 TO 60 PSI,2-1/2IN,1/4IN

ASHCROFT

PRESSURE GAUGE,0 TO 60 PSI,2-1/2IN,1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
PRESSURE GAUGE,0 TO 60 PSI,2-1/2IN,1/4IN

PRESSURE GAUGE,0 TO 60 PSI,2-1/2IN,1/4IN

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $175.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4EFW5
  • Mfr. Model # 251009AW02L310SSLXCG60
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item Pressure Gauge with Diaphragm Seal
  • Process Connection Gender Female
  • Process Connection Size 1/4 in
  • Lens Material Polycarbonate
  • Pressure Gauge Type Industrial Pressure Gauge with Diaphragm Seal
  • Sensor Material 316L Stainless Steel
  • Gauge Case Material 304 Stainless Steel
  • Freeze Resistant Movement No
  • Series 1009: 310-315
  • Nominal Dial Size 2 1/2 in
  • Accuracy Grade ASME B40.100 Grade 1A
  • Application Industrial, Autoclave
  • Adjustable Pointer No
  • Blowout Safety Back No
  • Case Colour Stainless Steel
  • Case Depth 1.25 in
  • Dial Colour White
  • Field Fillable Yes
  • Includes Mini Diaphragm Seal
  • Includes Mounting Hardware No
  • Manufacturer Warranty Length 5 yr
  • Movement Material 304 Stainless Steel
  • Pointer Colour Black
  • Pressure Range Type Pressure
  • Primary Scale Minor Graduations 0.5
  • Scale Type Single
  • Standards CRN Registered, RoHS
  • Accuracy +/-1.50%
  • Process Connection Location Bottom
  • Process Connection Type NPT
  • IP/NEMA Rating IP54 (Plug vented), IP65 (Plug closed), NEMA 4 (Plug closed)
  • Primary Pressure Range 0 to 60
  • Socket Material Aluminum Bronze
  • Cleaned for Oxygen Service No
  • Gauge Case Liquid None
  • Liquid-Filled Case No
  • Panel-Mountable No
  • Primary Scale Units psi
  • Accuracy Scale Full Scale
  • Ambient Operating Temperature Range -40 Degrees to 200 Degrees F, -40 Degrees to 93 Degrees C
  • Burst Pressure 1,600 psi
  • Case Construction Welded
  • Case Diameter 2.75 in
  • Dry Dampening Feature None
  • Hazardous Location Rating Not Rated
  • Includes Calibration Certificate No
  • Includes Vent Plug Yes
  • Mounting Type Stem-Mount
  • Movement Type Glass Filled Polyester Segment
  • Pointer Material Aluminum
  • Primary Pressure Scale Colour Black
  • Process Temperature Range -40 Degrees to 250 Degrees F
  • Sensor Type Bourdon Tube

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list