!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESSURE GAUGE,0 TO 60 PSI,2-1/2IN,1-1/2

PRESSURE GAUGE,0 TO 60 PSI,2-1/2IN,1-1/2

ASHCROFT

PRESSURE GAUGE,0 TO 60 PSI,2-1/2IN,1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE GAUGE,0 TO 60 PSI,2-1/2IN,1-1/2

PRESSURE GAUGE,0 TO 60 PSI,2-1/2IN,1-1/2

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $593.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2C629
  • Mfr. Model # 25-1032S-15L-60
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Item Pressure Gauge
  • Gauge Case Material 300 Stainless Steel
  • Compatible Process Media Dairy, Food, Pharmaceuticals
  • Lens Material Polycarbonate
  • Pressure Gauge Type Sanitary Pressure Gauge
  • Process Connection Size 1 1/2"
  • Sensor Material 316 Stainless Steel
  • Standards 3A to Sanitary Standard 74, CRN Registered
  • Series 1032S
  • Adjustable Pointer No
  • Blowout Safety Back No
  • Case Construction Open Front
  • Case Diameter 2.75"
  • Dry Dampening Feature PLUS! Performance
  • Freeze Resistant Movement No
  • Hazardous Location Rating Not Rated
  • Includes Vent Plug No
  • Mounting Type Stem-Mount
  • Pointer Colour Black
  • Pressure Range Type Pressure
  • Primary Scale Minor Graduations 1
  • Removable Bezel No
  • Vibration Resistance None
  • Accuracy +/-1.50%
  • Cleaned for Oxygen Service No
  • IP/NEMA Rating IP65
  • Nominal Dial Size 2 1/2"
  • Process Connection Location Bottom
  • Process Connection Type Tri-Clamp
  • Socket Material 316 Stainless Steel
  • Application Biotechnology, Filtration Monitoring, Food Processing Industry, Medical, Pharmaceutical, OEM Applications
  • Primary Scale Units psi
  • Ambient Operating Temperature Range -40 Degrees to 150 Degrees F
  • Case Colour Silver
  • Case Depth 1.25"
  • Dial Colour White-Black
  • Field Fillable Yes
  • Gauge Case Liquid None
  • Includes Calibration Certificate No
  • Liquid-Filled Case No
  • Movement Material 300 Stainless Steel
  • Pointer Material Aluminum
  • Primary Pressure Range 0 to 60
  • Process Temperature Range 280 Degrees F
  • Seal Fill Liquid Glycerin

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list