!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESSURE GAUGE,0 TO 5000 PSI,4-1/2IN

PRESSURE GAUGE,0 TO 5000 PSI,4-1/2IN

ASHCROFT

PRESSURE GAUGE,0 TO 5000 PSI,4-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE GAUGE,0 TO 5000 PSI,4-1/2IN

PRESSURE GAUGE,0 TO 5000 PSI,4-1/2IN

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $99.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5RYC4
  • Mfr. Model # 451259SD04L5000#
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.84 lbs

Technical Specs

  • Item Process Pressure Gauge
  • Accuracy +/-0.5%
  • Process Connection Type NPT
  • Lens Material Glass
  • Field Fillable No
  • Case Colour Black
  • Primary Pressure Range 0 to 5,000
  • Vibration Resistance None
  • Pressure Gauge Type Process Pressure Gauge
  • Liquid-Filled Case No
  • Panel-Mountable No
  • Socket Material 316L Stainless Steel
  • Accuracy Grade ASME B40.100 Grade 2A
  • Application Chemical Industries, Refrigeration, Mining, Oil and Gas Industry, Power Industries, Turbines and Compressors, Water Purification or Irrigation, Water Pressure Testing
  • Accuracy Scale Full Scale
  • Bezel Material Polybutylene Terephthalate
  • Burst Pressure 25,300 psi
  • Case Depth 3.36 in
  • Cleaned for Oxygen Service No
  • Hazardous Location Rating Not Rated
  • Includes Mounting Hardware No
  • Mounting Type Remote-Mount, Stem-Mount, Surface-Mount
  • Panel Mount Characteristics 3 0.24 in Dia Holes on 5.37 in Dia Bolt Circle
  • Pointer Material Aluminum
  • Primary Scale Minor Graduations 50
  • Process Temperature Range -20 Degrees to 250 Degrees F
  • Scale Type Single
  • Standards ASME, CRN, UL 94-V-0
  • Nominal Dial Size 4 1/2 in
  • Gauge Case Material Polybutylene Terephthalate
  • Process Connection Gender Male
  • Process Connection Size 1/2 in
  • Process Connection Location Bottom
  • IP/NEMA Rating Not Rated
  • Dry Dampening Feature None
  • Dial Colour White
  • Bolt Circle Diameter 5.37 in
  • Gauge Case Liquid None
  • Compatible Process Media Chemical and Petrochemical, Metals, Natural Gas and LNG, Oil and Gas, Water and Wastewater
  • Sensor Material 316L Stainless Steel
  • Series 1259
  • Primary Scale Units psi
  • Ambient Operating Temperature Range -20 Degrees to 200 Degrees F (-29 Degrees to 93 Degrees C)
  • Blowout Safety Back Yes
  • Case Construction Solid Front with Pressure Relief Back
  • Case Diameter 5.81 in
  • Freeze Resistant Movement No
  • Includes Calibration Certificate No
  • Includes Vent Plug No
  • Non-Sparking No
  • Pointer Characteristics Micrometer Adjustable
  • Pressure Range Type Pressure
  • Primary Scale Numeric Increments 500
  • Removable Bezel No
  • Sensor Type Bourdon Tube

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list