!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESSURE GAUGE,0 TO 200 PSI,4-1/2IN

PRESSURE GAUGE,0 TO 200 PSI,4-1/2IN

ASHCROFT

PRESSURE GAUGE,0 TO 200 PSI,4-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE GAUGE,0 TO 200 PSI,4-1/2IN

PRESSURE GAUGE,0 TO 200 PSI,4-1/2IN

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $548.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2AFX8
  • Mfr. Model # 451259SD04L/50312HH04TXCF200#
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • Item Pressure Gauge
  • Process Connection Gender Male
  • Process Connection Size 1/2"
  • Lens Material Acrylic
  • Pressure Gauge Type Process Pressure Gauge with Diaphragm Seal
  • Sensor Material 316L Stainless Steel
  • Gauge Case Material Thermoplastic
  • Seal Compatible Process Media Oxygen/Oxidizing
  • Freeze Resistant Movement No
  • Diaphragm Seal Type Welded
  • Seal Lower Housing Material Hastelloy C-276
  • Series 1259 with 312HH seal
  • Nominal Dial Size 4 1/2"
  • Accuracy Grade ASME B40.100 Grade 2A
  • Application Industrial, Process Industries
  • Adjustable Pointer Micrometer Adjustable
  • Bezel Mounting Type No Bezel
  • Bolt Circle Diameter 5.37"
  • Case Colour Black
  • Case Depth 3.36"
  • Dial Colour White
  • Dry Dampening Feature None
  • Hazardous Location Rating Not Rated
  • Includes Calibration Certificate No
  • Includes Vent Plug No
  • Movement Type Adjustable
  • Pointer Characteristics Aluminum Micrometer Adjustable
  • Pressure Range Type Pressure
  • Primary Scale Numeric Increments 20
  • Removable Bezel No
  • Seal Connection Size 1/2"
  • Seal Maximum Working Pressure 1,000 psi
  • Sensor Type Bourdon Tube
  • Vibration Resistance Field-Fillable
  • Accuracy +/-1.00%
  • Process Connection Location Bottom
  • Process Connection Type NPT
  • IP/NEMA Rating IP66
  • Primary Pressure Range 0 to 200
  • Socket Material 316L Stainless Steel
  • Cleaned for Oxygen Service No
  • Seal Diaphragm Material Hastelloy C-276
  • Clog Resistant No
  • Gauge Case Liquid None
  • Seal Fill Liquid Halocarbon
  • Liquid-Filled Case No
  • Panel-Mountable No
  • Primary Scale Units psi
  • Accuracy Scale Full Scale
  • Ambient Operating Temperature Range -20 Degrees to 200 Degrees F, -29 Degrees to 93 Degrees C (Dry)
  • Blowout Safety Back Yes
  • Burst Pressure 1,200 psi
  • Case Construction Solid Front with Pressure Relief Back
  • Case Diameter 5.81"
  • Diaphragm Seal Process Connection Threaded
  • Field Fillable Yes
  • Includes Hastelloy C Seal with Flushing Connection
  • Includes Mounting Hardware No
  • Mounting Type Surface-Mount
  • Panel Mount Characteristics 3 0.24" Dia Holes on 5.37" Dia Bolt Circle
  • Pointer Material Aluminum
  • Primary Scale Minor Graduations 2
  • Process Temperature Range -20 Degrees to 250 Degrees F
  • Scale Type Single
  • Seal External Material Hastelloy C-276
  • Seal Process Temperature Range -70 Degrees to 300 Degrees F
  • Standards UL 94-V-0

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list