!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESSURE GAUGE,0 TO 100 PSI,2IN,1/4IN

PRESSURE GAUGE,0 TO 100 PSI,2IN,1/4IN

FIMCO

PRESSURE GAUGE,0 TO 100 PSI,2IN,1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE GAUGE,0 TO 100 PSI,2IN,1/4IN

PRESSURE GAUGE,0 TO 100 PSI,2IN,1/4IN

FIMCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3JEL9
  • Mfr. Model # 5167007
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Pressure Gauge
  • Compatible Brand and Series Fimco Sprayers
  • Process Connection Location Bottom
  • Process Connection Type NPT
  • Socket Material Plastic
  • Dial Colour White
  • Pressure Range Type Pressure
  • Primary Scale Units psi
  • Case Diameter 2"
  • Freeze Resistant Movement No
  • Manufacturer Warranty Length 1 yr Consumer: 90 days Commercial
  • Panel-Mountable No
  • Process Connection Gender Male
  • Compatible Manufacturer Model Number 5302926, 5302927, 5302928, 5302929, 5302930
  • Process Connection Size 1/4"
  • Pressure Gauge Type Replacement Pressure Gauge
  • Nominal Dial Size 2"
  • Primary Pressure Range 0 to 100
  • Application General Purpose
  • Adjustable Pointer No
  • Gauge Case Material Steel
  • Includes Mounting Hardware No
  • Mounting Type Stem-Mount
  • Scale Type Single

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list