!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESSURE GAUGE,0 TO 10 IN H2O

PRESSURE GAUGE,0 TO 10 IN H2O

DWYER INSTRUMENTS

PRESSURE GAUGE,0 TO 10 IN H2O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE GAUGE,0 TO 10 IN H2O

PRESSURE GAUGE,0 TO 10 IN H2O

DWYER INSTRUMENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,011.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4ME91
  • Mfr. Model # A3010AV
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • Item Differential Pressure Gauge
  • Process Connection Location Side
  • Process Connection Type NPT
  • Accuracy +/-2.00%
  • Panel-Mountable Yes
  • IP/NEMA Rating Not Rated
  • Pressure Range 0 to 10" wc
  • Series A3000 Photohelic
  • Adjustable Set Points Yes
  • Blowout Safety Back No
  • Case Depth 2.5"
  • Case Shape Round
  • Dial Colour White
  • For Panel Cut-Out Size 4.812"
  • Housing Material Die Cast Aluminum
  • Includes Calibration Certificate No
  • Includes Vent Plug No
  • Mounting Orientation Upright Only
  • Non-Sparking No
  • Pointer Colour Black
  • Rated Total Pressure -20" Hg to 25 psi
  • Removable Bezel Yes
  • Sensor Type Diaphragm
  • Switch Contact Type DPDT
  • Process Connection Gender Female
  • Process Connection Size 1/8"
  • Pressure Gauge Type Differential Pressure Gauge with Switch
  • Nominal Dial Size 4"
  • Gauge Case Material Plastic
  • Lens Material Polycarbonate
  • Application Fume Exhaust Systems
  • Accuracy Details +/-2% of FS at 70 Degrees F (21.1 Degrees C)
  • Air Velocity Range 2000 to 12,500 fpm
  • Bolt Circle Diameter 5.125"
  • Case Diameter 5"
  • Compatible Process Media Air, Non-Combustible and Compatible Gases
  • Flange Diameter 5.5"
  • Hazardous Location Rating Not Rated
  • Includes Instructions
  • Includes Mounting Hardware No
  • Manufacturer Warranty Length 1 yr
  • Mounting Type Flush-Mount
  • Number of Switches 2
  • Process Temperature Range 20 Degrees to 120 Degrees F
  • Relay Type (2) DPDT
  • Repeatability +/-1%
  • Standards CE/UL/CSA
  • Switch Electrical Requirements 10A @ 28V DC: 10A @ 120/240V AC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list