!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESSURE AND TEMPERATURE KIT,0 TO 100

PRESSURE AND TEMPERATURE KIT,0 TO 100

WINTERS

PRESSURE AND TEMPERATURE KIT,0 TO 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
PRESSURE AND TEMPERATURE KIT,0 TO 100

PRESSURE AND TEMPERATURE KIT,0 TO 100

WINTERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $751.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WNRPTK1500
  • Mfr. Model # PTK1500.
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.81 lbs

Technical Specs

  • Item Pressure and Temperature Kit
  • Primary Pressure Range 0 to 100
  • Process Connection Location Bottom
  • Process Connection Type NPT
  • Gauge Case Material Steel
  • Socket Material Brass
  • Accuracy +/-2-1-2%
  • Includes (2) Bi-Metal Pocket Thermometers, Gauge Adapter
  • Application Building Maintenance, Water Pressure Testing, Construction, Pneumatics, Prototype Equipment, Refrigeration, Pressure Detection
  • Accuracy Grade ASME B40.100 Grade A
  • Adjustable Pointer Adjustable Max Hand
  • Case Depth 1.32 in
  • Dial Colour White
  • Manufacturer Warranty Length 5 yr
  • Pointer Characteristics Secondary Adjustable Set Pointer to Assist the Operator In Pressure Test Evaluations
  • Pointer Material Aluminum
  • Process Temperature Range -17 Degrees to 121 Degrees C, -40 Degrees to 160 Degrees F, -40 Degrees to 71 Degrees C, 0 Degrees to 250 Degrees F
  • Scale Type Single
  • Standards ANSI/ASME
  • Pressure Gauge Type Home Water Line Test Kit
  • Process Connection Gender Male
  • Process Connection Size 1/4 in
  • Sensor Material Phosphor Bronze
  • Lens Material Acrylic
  • Nominal Dial Size 3 1/2 in
  • Compatible Process Media Water
  • Primary Scale Units psi
  • Series PTK
  • Accuracy Scale Mid-Scale
  • Ambient Operating Temperature Range -17 Degrees to 121 Degrees C, -40 Degrees to 160 Degrees F, -40 Degrees to 71 Degrees C, 0 Degrees to 250 Degrees F
  • Case Diameter 3.819 in
  • Freeze Resistant Movement No
  • Mounting Type Stem-Mount
  • Pointer Colour Red
  • Pressure Range Type Pressure
  • Reads Head Pressure No
  • Sensor Type Bourdon Tube
  • Temperature Scale Units Degrees C, Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list