!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESS TOOL KIT, CORDLESS, 18V LI-ION, 4 AH, 3.2 TONS, STANDARD, BARE TOOL, CHARGER

PRESS TOOL KIT, CORDLESS, 18V LI-ION, 4 AH, 3.2 TONS, STANDARD, BARE TOOL, CHARGER

ROTHENBERGER

PRESS TOOL KIT, CORDLESS, 18V LI-ION, 4 AH, 3.2 TONS, STANDARD, BARE TOOL, CHARGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESS TOOL KIT, CORDLESS, 18V LI-ION, 4 AH, 3.2 TONS, STANDARD, BARE TOOL, CHARGER

PRESS TOOL KIT, CORDLESS, 18V LI-ION, 4 AH, 3.2 TONS, STANDARD, BARE TOOL, CHARGER

ROTHENBERGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,251.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ROT1000001928
  • Mfr. Model # 1000001928
  • UNSPSC # 27111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.1 lbs

Product Details

This Romax 4000 series cordless standard press tool kit includes the bare tool, a battery, a charger, and jaw sizes of ½, ¾, 1, 1¼, 1½, and 2 inches. The tool operates on 18V Li-ion battery with a 4 Ah capacity and a crimping force of 3.2 tons. It has pressing capacities ranging from ½ to 4 inches.

Technical Specs

  • Item Press Tool
  • Minimum Compatible Tube Size - Copper 1/2 in
  • Minimum Compatible Pipe Size - Black Steel 1/2 in
  • Jaws Included Copper 1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in
  • Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger
  • Voltage 18 V
  • Bare Tool / Battery Included Battery Included
  • Battery Platform 18V Li-Ion
  • Maximum Compatible Pipe Size - Stainless Steel 2 in
  • Maximum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX) 1 1/4 in
  • Tool Weight 39 lb
  • Battery Capacity 4 Ah
  • Compatible Charger Manufacturer Part Number 1000001656
  • Minimum Compatible Pipe Size 1/2 in
  • Includes (2) Stackable Hard Cases, (6) 1/2 to 2 in Jaws
  • Number of Batteries Included 2
  • Pre-Press Battery Check Yes
  • Service Cycle Interval 40,000 Cycles
  • Maximum Compatible Tube Size - Copper 4 in
  • Maximum Compatible Pipe Size - Black Steel 2 in
  • Crimping Force 7,200 lb
  • Handle Type Inline
  • Tool Series ROMAX 4000
  • Press Tool Type Standard
  • Compatible Battery Brand ROTHENBERGER
  • Compatible Material Type ACR, Black Iron, Brass, Copper, PEX, Stainless Steel, Steel
  • Minimum Compatible Pipe Size - Stainless Steel 1/2 in
  • Minimum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX) 3/8 in
  • Auto-Cycle Yes
  • Compatible Charger Grainger Part Number 60RA12
  • Maximum Compatible Pipe Size 2 in
  • Features 270 Degrees Rotating Jaw Fixture, Balanced Weight Distribution, Cordless Technology
  • Includes Charger Yes
  • Power Source Cordless
  • Pressing Capacities 1/2 in to 4 in

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list