!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESS SWITCH,RANGE 25-50 PSIG

PRESS SWITCH,RANGE 25-50 PSIG

SUPCO

PRESS SWITCH,RANGE 25-50 PSIG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESS SWITCH,RANGE 25-50 PSIG

PRESS SWITCH,RANGE 25-50 PSIG

SUPCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE2FBR7
  • Mfr. Model # 2FBR7
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Low Pressure Switch
  • Pressure Range - Maximum 700 psi
  • Pressure Range Adjustability Fixed
  • Pressure Connection Type Flare
  • Pressure Connection Size 1/4 in
  • Contact Form SPST
  • Electrical Connection Type Hardwired
  • Series SLP Series
  • Reset Type Automatic Reset
  • IP Rating Not Rated
  • Weight 0.15 lb
  • Number of Inputs Pressure Sensor (1)
  • Pressure Type Positive
  • Maximum Operating Temperature 149 Degrees F
  • Standards CE Listed, UL Recognized
  • Mounting Orientation Any Position
  • Overall Width 21 mm
  • Control Type Low Cutout
  • Valve Type Open on Fall of Differential Pressure
  • Pressure Connection Material Stainless Steel
  • Product Type Low Pressure Control
  • Pressure Differential Adjustability Fixed
  • Pressure Connection Gender Female
  • Pressure Setting Low
  • Rated Voltage 120/240VAC
  • Switch Action Open on Fall
  • Element Type Diaphragm
  • NEMA Rating Not Rated
  • Mounting Type Universal
  • Output Current 5.8 A
  • Body Colour Black
  • Element Material Stainless Steel
  • Body Material Stainless Steel
  • Minimum Operating Temperature -31 Degrees F
  • Overall Depth 21 mm
  • Overall Height 41 1/2 mm
  • Frequency 50/60 Hz
  • Joint Type Hermetic Construction
  • Heat Pump Override No Override
  • Includes Strainer Strainer Not Included

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list