!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESS SWITCH,OPEN ON RISE 300 PSI

PRESS SWITCH,OPEN ON RISE 300 PSI

APPROVED VENDOR

PRESS SWITCH,OPEN ON RISE 300 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESS SWITCH,OPEN ON RISE 300 PSI

PRESS SWITCH,OPEN ON RISE 300 PSI

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE6ALC0
  • Mfr. Model # 6ALC0
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Pressure Switch
  • Pressure Range - Maximum 700 psi
  • Pressure Connection Gender Female
  • Pressure Setting High
  • Rated Voltage 120/240V AC, 24V DC
  • Switch Action Open on Rise
  • Reset Type Automatic Reset
  • IP Rating Not Rated
  • Weight 0.1 lb
  • Pressure Type Differential
  • Maximum Operating Temperature 194 Degrees F
  • Standards cURus Recognized
  • Mounting Orientation Any Position
  • Overall Width 1 in
  • Control Type High Limit
  • Pressure Connection Material Brass
  • Product Type High Pressure Control
  • Pressure Differential Adjustability Fixed
  • Pressure Connection Type Flare
  • Pressure Connection Size 1/4 in
  • Contact Form SPST
  • Electrical Connection Type Hardwired
  • Mounting Type Universal
  • Application For Refrigerants R 12, R 22, R 134A and R 502, In Commercial Refrigeration
  • Body Colour Black
  • Body Material Thermoplastic
  • Minimum Operating Temperature -4 Degrees F
  • Overall Depth 1 in
  • Overall Height 1 7/8 in
  • Frequency 50/60 Hz
  • Compatible Pressure Sensor Universal

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list