!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HYDRAULIC PRESS, ELECTRIC PUMP, H-FRAME, 30 TON FRAME CAPACITY, DOUBLE ACTING CYLINDER

HYDRAULIC PRESS, ELECTRIC PUMP, H-FRAME, 30 TON FRAME CAPACITY, DOUBLE ACTING CYLINDER

ENERPAC

HYDRAULIC PRESS, ELECTRIC PUMP, H-FRAME, 30 TON FRAME CAPACITY, DOUBLE ACTING CYLINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC PRESS, ELECTRIC PUMP, H-FRAME, 30 TON FRAME CAPACITY, DOUBLE ACTING CYLINDER

HYDRAULIC PRESS, ELECTRIC PUMP, H-FRAME, 30 TON FRAME CAPACITY, DOUBLE ACTING CYLINDER

ENERPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35,483.79 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ENPIPE3060
  • Mfr. Model # IPE3060
  • UNSPSC # 15121504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 690.0 lbs

Product Details

This hydraulic press features welded frame. This hydraulic press is designed for use with cylinder manufacturer's number RR3014, and for service work. It includes cylinder, ga3 gauge, HC9306 hose, pump. It also has a 30 inch length.

Technical Specs

  • Item Hydraulic Press
  • Frame Type H-Frame
  • Cylinder Type Double Acting
  • Overall Height 81 in
  • Includes Cylinder, GA3 Gauge, HC9306 Hose, Pump
  • Application Service Work
  • Base Width 31 in
  • Features Welded Frame
  • Hose Length 6 ft
  • Max. Ram Press Speed 9.8 in/sec
  • Overall Width 40 1/2 in
  • Pump Mfr. No. ZE3410SB-N
  • Width Between Table Channels 4 in
  • Pump Type Electric
  • Frame Capacity 30 tons
  • Stroke 0.9 in
  • Overall Length 30 in
  • Adjustable Bed Yes
  • Base Length 41 in
  • Distance Between Uprights 29 in
  • For Use With Cylinder Mfr. No. RR3014
  • Max. Ram Advance Speed 0.9 in/sec
  • Max. Ram-to-Table Distance 54 1/2 in
  • Pressure 30 tons, 10,000 psi
  • Reservoir Capacity 2.5 gal

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list