!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESET TORQUE WRENCH,1/4INDR,150 IN-LB

PRESET TORQUE WRENCH,1/4INDR,150 IN-LB

STURTEVANT RICHMONT

PRESET TORQUE WRENCH,1/4INDR,150 IN-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESET TORQUE WRENCH,1/4INDR,150 IN-LB

PRESET TORQUE WRENCH,1/4INDR,150 IN-LB

STURTEVANT RICHMONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $358.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36WD70
  • Mfr. Model # 810401
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 309
  • Shipping Weight 0.83 lbs

Technical Specs

  • Item Preset Micrometer Torque Wrench
  • Drive Size 1/4 in
  • Primary Scale Minimum Torque 30 in-lb
  • Head Type Standard
  • Rotation Clockwise and Counterclockwise
  • Tether Style Not Tether Capable
  • Corrosion Resistant No
  • Nonsparking No
  • Extended Data Testing Yes, NIST, ISO 17025
  • Torque Setting Adjustable
  • Finish Chrome
  • Handle Type Cushion Grip
  • Handle Colour Black
  • Min. Arc Swing 17 Degrees
  • Number of Geared Teeth 24
  • Overall Width 1 in
  • Weight 0.5 lb
  • Torque Measurement Type Inch-Pound
  • Torque Range 30 in-lb to 150 in-lb
  • Primary Scale Maximum Torque 150 in-lb
  • Ratcheting Yes
  • Torque Adjustability Adjustable with Tool
  • Clockwise Accuracy +/- 4%
  • Insulated No
  • Calibration Certificate Included Yes
  • Torque Limiting Mechanism Click-Type
  • Visual/Audible Indicators Audible Click
  • Material Alloy Steel
  • Handle Material PVC Foam
  • Dual Scale No
  • Min. Number of Cycles 5,000
  • Overall Length 7 1/4 in
  • Standards ASME B107-300, ISO 6789
  • Head Movement Ratcheting

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list