!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRECUT LABEL SHEET,POLYESTER,3/4IN H,PK7

PRECUT LABEL SHEET,POLYESTER,3/4IN H,PK7

BRADY

PRECUT LABEL SHEET,POLYESTER,3/4IN H,PK7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRECUT LABEL SHEET,POLYESTER,3/4IN H,PK7

PRECUT LABEL SHEET,POLYESTER,3/4IN H,PK7

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $145.18 / PACKAGE of 7

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYLAT153611R
  • Mfr. Model # LAT-15-361-1
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Item Precut Label Sheet
  • Adhesive Properties Permanent Adhesive
  • Label Colour White
  • Label Height 3/4 in
  • Maximum Wire Diameter 0.12 in
  • Printer Series Compatibility Laser Printers
  • For Print Method Laser
  • Minimum Wire Gauge 8 AWG
  • Minimum Service Temperature -94 Degrees F
  • Preprinted Text Blank
  • Adhesive Material Acrylic
  • Label Attachment Style Self-Laminating
  • Label Shape Rectangle
  • Printable Portion Height 3/8 in
  • Product Type Self-Laminating Label
  • Service Temperature Range -94 Degrees to 230 Degrees F
  • Label Material Polyester
  • Adhesive Type Permanent
  • Label Finish Matte
  • Label Width 1/2 in
  • Minimum Wire Diameter 0.08 in
  • Material Series B-361B
  • Maximum Wire Gauge 4 AWG
  • Maximum Service Temperature 230 Degrees F
  • Number of Labels Included 1,000
  • Adhesive Adhesive
  • Application Wire and Cable Labeling
  • Label Media Format Precut Sheet
  • Labels per Row 13
  • Printable Portion Width 1/2 in
  • Resistance Properties Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
  • Standards ASTM B177, ASTM D1000, ASTM D2979, ASTM G155

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list