!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRECISN PSYCHROMTR W/CALIBRATN CERT

PRECISN PSYCHROMTR W/CALIBRATN CERT

EXTECH

PRECISN PSYCHROMTR W/CALIBRATN CERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRECISN PSYCHROMTR W/CALIBRATN CERT

PRECISN PSYCHROMTR W/CALIBRATN CERT

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $574.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTRH390NIST
  • Mfr. Model # RH390-NIST
  • UNSPSC # 41112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • ItemPsychrometer
  • Humidity Accuracy+/-2%
  • Ambient Temperature Accuracy+/-1.8 Degrees F
  • Overall Height7.8 in
  • Overall Width1.7 in
  • Display Screen TypeBacklit LCD
  • Meter TypeDew Point and Wet Bulb Humidity Meters with Onboard Main Probe
  • Probe DesignOnboard
  • Includes NIST-Traceable Calibration CertificateYes
  • Battery Type9V
  • Humidity Resolution0.1 %
  • StandardsCE Certified
  • Auto Shut-OffYes
  • Temperature Resolution0.1 Degrees
  • Operating Temperature Range0 Degrees to 50 Degrees C, 32 Degrees to 122 Degrees F
  • Manufacturer Warranty Length2 yr
  • Includes CaseYes
  • IncludesCarrying Case, Instructions
  • Humidity Range 0% to 100%
  • Ambient Temperature Range -22 Degrees to 199 Degrees F/-30 Degrees to 100 Degrees C
  • Wet Bulb Globe Temperature Range 32 Degrees to 176 Degrees F/0 Degrees to 80 Degrees C
  • Overall Depth 1.3 in
  • Dew Point Range -22 Degrees to 199 Degrees F
  • Response Time 30 sec
  • Properties Measured Ambient Temperature, Dew Point, Relative Humidity, Wet Bulb Temperature
  • IP/NEMA Rating Not Rated
  • Data Logging No
  • Battery Run Time 24 hr
  • Weight 7 oz
  • Data Hold Yes
  • Backlit Screen Yes
  • Application HVAC/R
  • Min/Max Memory Yes
  • Low Battery Indicator Yes
  • Includes Batteries Yes
  • Sensor Type Relative Humidity Sensor, Temperature

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list