!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ESD-SAFE PRECISION TORX SCREWDRIVER, T4 TIP SIZE, 5 1/4 IN OVERALL L, 1 9/16 IN SHANK L

ESD-SAFE PRECISION TORX SCREWDRIVER, T4 TIP SIZE, 5 1/4 IN OVERALL L, 1 9/16 IN SHANK L

WERA

ESD-SAFE PRECISION TORX SCREWDRIVER, T4 TIP SIZE, 5 1/4 IN OVERALL L, 1 9/16 IN SHANK L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ESD-SAFE PRECISION TORX SCREWDRIVER, T4 TIP SIZE, 5 1/4 IN OVERALL L, 1 9/16 IN SHANK L

ESD-SAFE PRECISION TORX SCREWDRIVER, T4 TIP SIZE, 5 1/4 IN OVERALL L, 1 9/16 IN SHANK L

WERA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WRA030120
  • Mfr. Model # 05030120001
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.025 lbs

Technical Specs

  • ItemESD-Safe Precision Torx Screwdriver
  • Grip StyleErgonomic
  • Shank Length1 9/16 in
  • Tip StyleTorx
  • ESD SafeYes
  • Handle MaterialPlastic
  • Magnetized TipNo
  • Non-SparkingNo
  • Shank CoatingChrome
  • Shank MaterialAlloy Steel
  • StandardsDIN EN 61340-5-1
  • Tip FinishBlack Oxide
  • Overall Length 5 1/4 in
  • Screwdriver Style ESD-Safe Precision Torx
  • Tip Size T4
  • Corrosion Resistant No
  • For Fastener Size T4
  • Insulated No
  • Non-Magnetic No
  • Replaceable Shank No
  • Shank Finish Chrome
  • Shank Shape Round
  • Tether Ready No
  • Country of Origin Czech Republic (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list