!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRECISION TANK HEATER,4 IN. D

PRECISION TANK HEATER,4 IN. D

TEMPCO

PRECISION TANK HEATER,4 IN. D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRECISION TANK HEATER,4 IN. D

PRECISION TANK HEATER,4 IN. D

TEMPCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,169.23 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2VYH4
  • Mfr. Model # 2VYH4
  • UNSPSC # 40101815
  • CATALOGUE PAGE # 1947
  • Shipping Weight 15.75 lbs

Technical Specs

  • Item Drum Immersion Heater
  • Environment Indoor
  • For Container Material Type Metal
  • Thermostat Temperature -Maximum 250 Degrees F
  • Operating Voltage 230V AC
  • Watts 4,000 W
  • Heated Length from Bottom 8 in
  • Immersion Length 36 in
  • Includes Pilot Light Yes
  • Current Rating 16.7
  • For Container Capacity 55 gal
  • For Container Type Drums
  • Thermostat Temperature -Minimum 60 Degrees F
  • Watt Density 32 sq in
  • Features Adjustable Stainless Steel Mounting Bracket, Fist Through the Standard 2" Bung Opening, Ideal for Improving the Flow of Lard, Tar, Oils and Other High Viscosity Solutions, Only 8" of Vertical Riser is Heated
  • Heater Material Stainless Steel
  • Includes Adjustable Flange for Mounting in 2 in Bung Opening on 55 gal Drums and Over Temperature Cutout, Pilot Light
  • NEMA Enclosure Rating 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list