!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCREWDRIVER SET, PRECISION, TORX, 6 PIECE, 2 23/64 IN SHANK L, 5 29/32 IN OVERALL L, ABS/STEEL

SCREWDRIVER SET, PRECISION, TORX, 6 PIECE, 2 23/64 IN SHANK L, 5 29/32 IN OVERALL L, ABS/STEEL

FELO

SCREWDRIVER SET, PRECISION, TORX, 6 PIECE, 2 23/64 IN SHANK L, 5 29/32 IN OVERALL L, ABS/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREWDRIVER SET, PRECISION, TORX, 6 PIECE, 2 23/64 IN SHANK L, 5 29/32 IN OVERALL L, ABS/STEEL

SCREWDRIVER SET, PRECISION, TORX, 6 PIECE, 2 23/64 IN SHANK L, 5 29/32 IN OVERALL L, ABS/STEEL

FELO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $103.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FEL24896156
  • Mfr. Model # 248 961 56
  • UNSPSC # 27111731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Product Details

This six-piece precision screwdriver set includes Torx T6 x T60, T7 x 60, T8 x T60, T9 x 60, hex 1.5-millimetre x 60-millimetre, and 2.0-millimetre x 60-millimetre slotted tips. These screwdrivers have steel round shanks, ABS handles, and are insulated. They have shank lengths of 2 23/64 inches and overall lengths of 5 29/32 inches.

Technical Specs

  • Item Precision Screwdriver Set
  • Tip Style Slotted: Hex
  • Insulated Yes
  • Non-Sparking No
  • Includes Torx(R): T6 x T60 x T7 x 60 x T8 xT60 x T9 x 60: Hex: 1.5mm x60mm, 2mm x 60mm
  • Shank Material Steel
  • Overall Length 5-29/32"
  • Tip Size Torx(R) T6 x T60 x T7 x 60 x T8 xT60 x T9 x 60, Hex 1.5mm x60mm, 2.0mm x 60mm
  • Number of Pieces 6
  • ESD Safe No
  • Measurement Type Metric: Torx
  • Shank Length 2-23/64"
  • Shank Shape Round
  • Handle Material ABS

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list