!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRECISION PSYCHROMETER

PRECISION PSYCHROMETER

TRIPLETT

PRECISION PSYCHROMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRECISION PSYCHROMETER

PRECISION PSYCHROMETER

TRIPLETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $254.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JEWRHT60
  • Mfr. Model # RHT60
  • UNSPSC # 41112300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.34 lbs

Technical Specs

  • Item Precision Psychrometer
  • Humidity Accuracy +/- 3%
  • Ambient Temperature Accuracy +/-0.9 Degrees F (at 25 Degrees C), +/-1.5 Degrees F (Other Ranges)
  • Dew Point Range -22 Degrees to 199 Degrees F
  • Response Time 30 sec
  • IP/NEMA Rating Not Rated
  • Data Logging No
  • Battery Run Time 24 hr
  • Weight 7 oz
  • Data Hold Yes
  • Backlit Screen Yes
  • Application HVAC/R
  • Min/Max Memory Yes
  • Low Battery Indicator Yes
  • Includes Batteries Yes
  • Sensor Type Humidity, Temperature Sensor
  • Humidity Range 0% to 100%
  • Ambient Temperature Range -22 Degrees to 199 Degrees F
  • Wet Bulb Globe Temperature Range 32 Degrees to 176 Degrees F
  • Display Screen Type LCD
  • Properties Measured Air Temperature, Ambient Temperature, Dew Point, Relative Humidity, Wet Bulb Temperature
  • Includes NIST-Traceable Calibration Certificate No
  • Battery Type 9V
  • Humidity Resolution 0.1 %
  • Standards CE Certified, RoHS
  • Auto Shut-Off Yes
  • Temperature Resolution 0.1 Degrees
  • Operating Temperature Range 32 Degrees to 104 Degrees F
  • Manufacturer Warranty Length 1 yr
  • Includes Case Yes
  • Includes Battery, Carrying Case

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list