!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRECISION PSYCHROMETER WITH IR THER

PRECISION PSYCHROMETER WITH IR THER

EXTECH

PRECISION PSYCHROMETER WITH IR THER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRECISION PSYCHROMETER WITH IR THER

PRECISION PSYCHROMETER WITH IR THER

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $771.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTHD500
  • Mfr. Model # HD500
  • UNSPSC # 41112303
  • CATALOGUE PAGE # 185
  • Shipping Weight 2.49 lbs

Product Details

Relative humidity meter, plus infrared thermometer, relative humidity range 0 to 100%, humidity accuracy +/- 2%, temperature range -10 to 60 C, wet bulb temperature range 0 to 80 C, dew point range -30 to 100 C , infrared temperature range -50 to 500 C, s

Technical Specs

  • ItemPsychrometer with Infrared Thermometer
  • Humidity Accuracy+/-2%
  • Ambient Temperature Accuracy+/-1% at 1 Degrees C (Type K)
  • Overall Height10 in
  • Overall Width2.9 in
  • Display Screen TypeBacklit LCD
  • Response Time1 sec
  • Properties MeasuredAmbient Temperature, Contact Temperature, Dew Point, Non-Contact Temperature, Relative Humidity, Surface Temperature, Wet Bulb Temperature
  • IP/NEMA RatingNot Rated
  • Data LoggingYes
  • Wet Bulb Globe Temperature Resolution0.1 Degrees F, 0.1 Degrees C
  • StandardsCE Certified
  • Auto Shut-OffYes
  • Temperature Resolution0.1 Degrees F/ Degrees C (Air), 1 Degrees ≥1000, 0.1 Degrees Less Than1000 (Type K)
  • ApplicationHome Inspection Applications, HVAC/R
  • Min/Max MemoryYes
  • Low Battery IndicatorYes
  • Infrared Temperature Resolution0.1 Degrees F
  • Includes CaseYes
  • IncludesUSB Cable, Windows Compatible Software
  • Infrared Thermometer TypeType K
  • Humidity Range 0% to 100%
  • Ambient Temperature Range 14 Degrees to 140 Degrees F/-10 Degrees to 60 Degrees C
  • Wet Bulb Globe Temperature Range -6.88 Degrees to 140 Degrees F/-21.6 Degrees to 60 Degrees C
  • Overall Depth 2 in
  • Dew Point Range -90.4 Degrees to 140 Degrees F
  • Infrared Temperature Range -50 Degrees to 500 Degrees C, -58 Degrees to 932 Degrees F
  • Meter Type Dew Point and Wet Bulb Humidity Meters with Onboard Main Probe and Infrared Thermometer
  • Probe Design Infrared, Onboard
  • Includes NIST-Traceable Calibration Certificate No
  • Battery Type 9V
  • Weight 12.3 oz
  • Data Hold Yes
  • Backlit Screen Yes
  • Sampling Rate 1 sec
  • Operating Temperature Range 0 Degrees to 50 Degrees C, 32 Degrees to 122 Degrees F
  • Manufacturer Warranty Length 3 yr
  • Infrared Temperature Accuracy +/-2% or +/-4 Degrees F/2 Degrees C
  • Includes Probes Yes
  • Includes Batteries Yes
  • Dew Point Resolution 0.1 Degrees F, 0.1 Degrees C
  • Sensor Type Capacitance, Thermistor
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list