!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRECISION MULTIFUNCTION CALIBRATOR

PRECISION MULTIFUNCTION CALIBRATOR

FLUKE

PRECISION MULTIFUNCTION CALIBRATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRECISION MULTIFUNCTION CALIBRATOR

PRECISION MULTIFUNCTION CALIBRATOR

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,777.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FET726
  • Mfr. Model # 726
  • UNSPSC # 41113646
  • CATALOGUE PAGE # 167
  • Shipping Weight 2.5 lbs

Product Details

Multifunction calibrator, process, temperature, pressure, resistance and frequency, source voltage 0 to 20 VDC, voltage measurement range 0 to 30 VDC, source current 0.001-24 mA DC, current measurement range 0.001-24 mA DC, accuracy +/- 0.01% of reading +

Technical Specs

  • Item Multifunction Calibrators
  • Loop Supply Voltage 24V DC
  • Pressure Modules 29
  • Source Current 0.001 to 24mA DC
  • Basic DC Accuracy +/-0.01% + 2mV
  • Powered By (4) AA Batteries
  • RTD Temperature Range -200 Degrees - 800 Degrees C
  • Frequency Measurement Range 2 - 1000 CPM, 1 Hz - 15.0 kHz
  • Resistance Measurements 5 - 4000 Ohm
  • Displayed Pressure Units PSI, In H20, cm H20, Bar, mBar, kPa, In Hg, mmHg, Kg/cm Squared
  • Display Multiline LCD
  • Calibration Certificate NIST
  • RTD Type Cu10, Ni120 (672), Pt100 (365), Pt200 (385), Pt500 (385), Pt1000 (385), Pt100 (3916), Pt100 (3926)
  • Source Voltage 0 - 20VDC
  • Voltage Measurement Range 0 to 30 V DC
  • Intrinsically Safe No
  • Measurement Functions V, mA, Ohms, T, P*, F
  • Current Measurement Range 0 - 24mA DC
  • Thermocouple Temperature Range -250 Degrees TO 2500 Degrees C
  • Includes Test Leads, Test Clips, 1 Pair Stackable Leads, Batteries and Instructions
  • Frequency Source Range 2 to 1000 CPM, 1 Hz to 15.0 kHz
  • Resistance Source 0 - 4000 Ohm
  • External Pressure Range Dependent On Pressure Module
  • Max. Loop Current 22 mA DC
  • Standards CSA C22.2 No. 1010.1:1992
  • Manufacturers Warranty Length 3 yr.
  • Thermocouple Type J, K, T, B, E, L, N, R, S, U, BP, and XK

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list