!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRECISION MEASUR TOOL KIT,CALLIPER 0-6/0-150/0.001"-0.1 MM RES,MICROMETER 0.00005"/0.001 MM RES

PRECISION MEASUR TOOL KIT,CALLIPER 0-6/0-150/0.001"-0.1 MM RES,MICROMETER 0.00005"/0.001 MM RES

MITUTOYO

PRECISION MEASUR TOOL KIT,CALLIPER 0-6/0-150/0.001"-0.1 MM RES,MICROMETER 0.00005"/0.001 MM RES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRECISION MEASUR TOOL KIT,CALLIPER 0-6/0-150/0.001"-0.1 MM RES,MICROMETER 0.00005"/0.001 MM RES

PRECISION MEASUR TOOL KIT,CALLIPER 0-6/0-150/0.001"-0.1 MM RES,MICROMETER 0.00005"/0.001 MM RES

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,303.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT64PKA076B
  • Mfr. Model # 64PKA076B
  • UNSPSC # 41111600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Product Details

This is a two-piece, precision measuring tool kit with a ratchet thimble and a carrying case. The calliper range is zero to six inches or zero to 150 millimetres, with a resolution of 0.001 inches/0.1 millimetres. The micrometre range is zero to one inch, or zero to 25 millimetres, with a resolution of 0.00005 inches/0.001 millimetres.

Technical Specs

  • Item Precision Measuring Tool Kit
  • Caliper Maximum Measurement - mm 152 mm
  • Caliper Minimum Measurement - mm 0 mm
  • Caliper SPC Output No
  • Depth Micrometer Minimum Measurement - Inch 0 in
  • Includes (1) Micrometre, (1) Digimatic, (1) Case
  • Inside Micrometer Minimum Measurement - Inch 0 in
  • Micrometer Range 0 in to 1 in, 0 mm to 25 mm
  • Micrometer Type Digital Outside Micrometre
  • Outside Micrometer Maximum Measurement - Inch 1 in
  • Outside Micrometer Minimum Measurement - Inch 0 in
  • Specialty Micrometer Minimum Measurement - Inch 0 in
  • Caliper Resolution 0.01 mm, 0.0005 in
  • Micrometer Thimble Type Ratchet
  • Caliper Maximum Measurement - Inch 6 in
  • Caliper Minimum Measurement - Inch 0 in
  • Caliper Range 0 mm to 150 mm, 0 in to 6 in
  • Caliper Type Digital Caliper
  • Depth Micrometer Minimum Measurement - mm 0 mm
  • Includes Indicator No
  • Inside Micrometer Minimum Measurement - mm 0 mm
  • Micrometer SPC Output No
  • Number of Pieces 3
  • Outside Micrometer Maximum Measurement - mm 25 mm
  • Outside Micrometer Minimum Measurement - mm 0 mm
  • Specialty Micrometer Minimum Measurement - mm 0 mm
  • Micrometer Resolution 0.00005 in/0.001 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list