!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRECISION MEASURING 5 PIECE TOOL KIT, DIGITAL CALIPER, MECHANICAL OUTSIDE MICROMETER

PRECISION MEASURING 5 PIECE TOOL KIT, DIGITAL CALIPER, MECHANICAL OUTSIDE MICROMETER

MITUTOYO

PRECISION MEASURING 5 PIECE TOOL KIT, DIGITAL CALIPER, MECHANICAL OUTSIDE MICROMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRECISION MEASURING 5 PIECE TOOL KIT, DIGITAL CALIPER, MECHANICAL OUTSIDE MICROMETER

PRECISION MEASURING 5 PIECE TOOL KIT, DIGITAL CALIPER, MECHANICAL OUTSIDE MICROMETER

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $779.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT64PKA070C
  • Mfr. Model # 64PKA070C
  • UNSPSC # 41111622
  • CATALOGUE PAGE # 1323
  • Shipping Weight 6.9 lbs

Product Details

This precision measuring tool kit includes five pieces. It has a friction thimble. This precision measuring tool kit includes 1 case, 1 outside micrometer, 1 depth micrometers, 1 flexible rule, 1 dial caliper.

Technical Specs

  • Item Precision Measuring Tool Kit
  • Caliper Maximum Measurement - mm 152 mm
  • Caliper Minimum Measurement - mm 0 mm
  • Caliper SPC Output No
  • Depth Micrometer Minimum Measurement - Inch 0 in
  • Includes (1) Case, (1) Outside Micrometre, (1) Depth Micrometre, (1) Flexible Rule, (1) Dial Caliper
  • Inside Micrometer Minimum Measurement - Inch 0 in
  • Micrometer Range 0 in to 1 in
  • Micrometer Type Mechanical Outside Micrometre
  • Outside Micrometer Maximum Measurement - Inch 1 in
  • Outside Micrometer Minimum Measurement - mm 0 mm
  • Specialty Micrometer Minimum Measurement - mm 0 mm
  • Dial Caliper Range Per Revolution 0.1 in
  • Micrometer Thimble Type Friction
  • Caliper Maximum Measurement - Inch 6 in
  • Caliper Minimum Measurement - Inch 0 in
  • Caliper Range 0 mm to 150 mm, 0 in to 6 in
  • Caliper Type Digital Caliper
  • Depth Micrometer Minimum Measurement - mm 0 mm
  • Includes Indicator No
  • Inside Micrometer Minimum Measurement - mm 0 mm
  • Micrometer SPC Output No
  • Number of Pieces 5
  • Outside Micrometer Minimum Measurement - Inch 0 in
  • Specialty Micrometer Minimum Measurement - Inch 0 in
  • Caliper Resolution 0.001 in
  • Micrometer Resolution 0.0001 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list