This adjustable parallel set includes six pieces. This adjustable parallel set includes plastic pouch, 1¾ inch to 2¼ inch, 1 5/16 inch to 1¾ inch, ½ inch to 11/16 inch, 11/16 inch to 15/16 inch, 15/16 inch to 1 5/16 inch, ⅜ inch to ½ inch, and a case. It also has a 1⅝ inch to 4⅞ inch length.
Technical Specs
ItemAdjustable Parallel Set
Maximum Size - Inch2 1/4 in
Minimum Size - Inch3/8 in
Number of Pairs6
Range (mm)9.5 mm to 57 mm
IncludesPlastic Pouch
Length1 5/8 in to 4 7/8 in
Number of Pieces6
Included Sizes1 3/4 in to 2 1/4 in, 1 5/16 in to 1 3/4 in, 1/2 in to 11/16 in, 11/16 in to 15/16 in, 15/16 in to 1 5/16 in, 3/8 in to 1/2 in