!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRE-FILTER REPLACEMENT FOR 2HPD5

PRE-FILTER REPLACEMENT FOR 2HPD5

DAYTON

PRE-FILTER REPLACEMENT FOR 2HPD5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRE-FILTER REPLACEMENT FOR 2HPD5

PRE-FILTER REPLACEMENT FOR 2HPD5

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE2HPD6
  • Mfr. Model # 2HPD6
  • UNSPSC # 40161602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Replacement filter, pre-filter, for use with 2HPD5

Technical Specs

  • Item Pre-filter
  • Performance Rating Unrated
  • Actual Height 6 7/8 in
  • Compatible Manufacturer Model Number 2HPD4, 2HPD5
  • Media Material Sponge
  • Filters Out Dander, Dust
  • Includes Frame Frame Not Included
  • Standards cUL Listed
  • Filter Type Prefilter
  • Actual Depth 1/2 in
  • Actual Width 4 3/4 in
  • Number of Filters 1
  • Filters Down To 5 micron
  • Filter Efficiency Not Rated
  • Number of Layers 1
  • Product Type Prefilter

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list