!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POWERLINE, SJTW, 14 AWG, 3 CONDUCTORS, 33 FT LENGTH

POWERLINE, SJTW, 14 AWG, 3 CONDUCTORS, 33 FT LENGTH

WOODS

POWERLINE, SJTW, 14 AWG, 3 CONDUCTORS, 33 FT LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POWERLINE, SJTW, 14 AWG, 3 CONDUCTORS, 33 FT LENGTH

POWERLINE, SJTW, 14 AWG, 3 CONDUCTORS, 33 FT LENGTH

WOODS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.97 / EACH

EHC: EHC :
Min Qty 13 = $558.61

Compliance and Restrictions

  • None

This product must be purchased in multiples of 13 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WDS541570
  • Mfr. Model # 541570
  • UNSPSC # 39121031
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.28 lbs

Product Details

This powerline SJTW extension cord has three conductors. It has a cord that measures 33 feet. It also has 14 AWG wire. Extension cords are a length of flexible electrical cable used to bring power to a device located up to 100 feet away. They are typically used when a device's cord is too short to reach a power source, such as an electrical outlet, or where outlets may be scarce.

Technical Specs

  • Item Extension Cord
  • Cord Length 33 ft
  • Jacket Colour Red
  • Number of Conductors 3
  • Location Outdoor
  • Wire Size 14 AWG
  • Trade Designation SJTW
  • Colour Red

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list