!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY-POWERED STRING TRIMMER, 15 IN TO 17 IN CUTTING W, STRAIGHT SHAFT, BRUSHLESS

BATTERY-POWERED STRING TRIMMER, 15 IN TO 17 IN CUTTING W, STRAIGHT SHAFT, BRUSHLESS

MILWAUKEE

BATTERY-POWERED STRING TRIMMER, 15 IN TO 17 IN CUTTING W, STRAIGHT SHAFT, BRUSHLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY-POWERED STRING TRIMMER, 15 IN TO 17 IN CUTTING W, STRAIGHT SHAFT, BRUSHLESS

BATTERY-POWERED STRING TRIMMER, 15 IN TO 17 IN CUTTING W, STRAIGHT SHAFT, BRUSHLESS

MILWAUKEE

Sale Price : $578.00 / EACH

Offer ends 31 Jul 2025

Your Price :
$762.83 / EACH

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL3006-20
  • Mfr. Model # 3006-20
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.5 lbs

Technical Specs

  • ItemBattery-Powered String Trimmer
  • Cutting Width15 in to 17 in
  • Shaft TypeStraight
  • Number of Batteries to Operate2
  • Motor TypeBrushless
  • Tool SeriesM18 FUEL(TM)
  • Product TypeCordless String Trimmer
  • Speed SettingsVariable
  • IncludesEasy Load Trimmer Head
  • Power Source Cordless
  • Line Diameter 0.08 in, 0.1 in, 0.11 in
  • Battery Platform M18(TM) REDLITHIUM(TM)
  • Bare Tool/Battery Included Bare Tool
  • Tool Weight 11.8 lb
  • Voltage 18V
  • Tool Length 73 in
  • Horsepower 2.5 hp
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list