!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POWER VENTER,GALVANIZED STEEL,7-3/4IN W

POWER VENTER,GALVANIZED STEEL,7-3/4IN W

FIELD CONTROLS

POWER VENTER,GALVANIZED STEEL,7-3/4IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POWER VENTER,GALVANIZED STEEL,7-3/4IN W

POWER VENTER,GALVANIZED STEEL,7-3/4IN W

FIELD CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $649.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS45DX31
  • Mfr. Model # PVG-100
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.25 lbs

Technical Specs

  • Item Power Venter
  • For Fuel Type LP, Natural Gas
  • Maximum Vent Pipe Diameter 4 in
  • Maximum Heater BTU Input for Gas Appliance 100,000 BtuH
  • Inlet Diameter 4 in
  • For Vent Pipe Diameter 4 in
  • Replacement For Manufacturer Model Number HS1, HST-1, HSUL-1
  • Phase 1
  • Frequency 60 Hz
  • Maximum Fan Speed 3,000 RPM
  • Maximum Inlet Air Temperature 550 Degrees F
  • Airflow @ 0.000 in SP 0.245 cfm
  • Wheel Material Steel
  • Overall Depth 7 in
  • Overall Width 7 3/4 in
  • Outlet Shape Rectangular
  • Wheel Type Forward-Curved
  • Includes 4 in MG-1 Draft Control, 4 in Vent Hood, PVG Power Venter
  • Manufacturer Warranty Length 18 mo
  • Minimum Heat Input 25,000 BtuH
  • Application Furnaces
  • For Appliance Type Boilers, Furnaces, Water Heaters
  • Minimum Vent Pipe Diameter 3 in
  • Maximum Heater BTU Input for Oil Appliance Not Applicable
  • Outlet Diameter 4 in
  • Compatible with Brand Tjernlund
  • Nameplate Voltage 115V AC
  • Current 2.1 A
  • Motor Type Permanent Split Capacitor
  • Maximum Motor Speed 3,000 RPM
  • Maximum Static Pressure 5/8 in wc
  • Wheel Diameter 3 3/4 in
  • Housing Material Steel
  • Overall Height 7 1/2 in
  • Outlet Height 2 5/8 in
  • Outlet Width 1 1/2 in
  • Standards cETLus Listed
  • Blower Type Sidewall Power Venter
  • Maximum Heat Input 55,000 BtuH
  • Power Consumption 145 W

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list