!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POWER TAP DRILL BIT SET, NATIONAL COARSE, FOR REVERSIBLE DRILLS, HIGH-SPEED STEEL, 18PC

POWER TAP DRILL BIT SET, NATIONAL COARSE, FOR REVERSIBLE DRILLS, HIGH-SPEED STEEL, 18PC

WALTER SURFACE TECHNOLOGIES

POWER TAP DRILL BIT SET, NATIONAL COARSE, FOR REVERSIBLE DRILLS, HIGH-SPEED STEEL, 18PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POWER TAP DRILL BIT SET, NATIONAL COARSE, FOR REVERSIBLE DRILLS, HIGH-SPEED STEEL, 18PC

POWER TAP DRILL BIT SET, NATIONAL COARSE, FOR REVERSIBLE DRILLS, HIGH-SPEED STEEL, 18PC

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $375.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT03B953
  • Mfr. Model # 03B953
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 1283
  • Shipping Weight 1.3 lbs

Product Details

This national coarse-grade power tap and drill bit set has 18 pieces. Drill bit sizes include 39, 29, 25, 16, 7, F, 5/16, U, and 17/64, and tap sizes include 6-32, 8-32, 10-24, 12-24, 1/4-20, 5/16-18, 3/8-16, 7/16-14, 1/2-13. Made of high-speed steel, the sizes are marked on the inside of the metal box.

Technical Specs

  • Item Drill Bit and Power Tap Set
  • Drill Bit Finish Bronze Oxide
  • Measurement System Fractional Inch
  • Tap Material High Speed Steel
  • Thread Type UNC
  • Tap Chamfer Taper
  • Largest Thread Size 12"-24
  • Number Of Taps 9
  • Primary Material Application Mild Steel, Non-Ferrous Metal, Stainless Steel
  • Tap Sizes Included 6"-32, 8"-32, 10"-24, 12"-24, 1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13
  • Case Type Box
  • Tap Style Straight Flute
  • Drill Bit Material High Speed Steel
  • Drill Bit Dia. Included #36, #29, #25, #16, #7, F, 5/16 in, U, 27/64 in
  • Smallest Drill Bit Dia. #36
  • Thread Sizes Included 6"-32, 8"-32, 10"-24, 12"-24, 1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13
  • Thread Standard UNC
  • Smallest Thread Size 1/4"-20
  • Includes Drill Bit and Tap
  • Number of Pieces 18
  • Largest Drill Bit Dia. 27/64 in
  • Drill Sizes #36, #29, #25, #16, #7, F, 5/16 in, U, 27/64 in
  • Material Grade - Machining High Performance
  • Tap Thread Size 6"-32, 8"-32, 10"-24, 12"-24, 1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list