!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DC POWER SUPPLY, DIN RAIL, 240 W OUTPUT POWER-RATED, 10 A CURRENT OUTPUT, SINGLE PHASE

DC POWER SUPPLY, DIN RAIL, 240 W OUTPUT POWER-RATED, 10 A CURRENT OUTPUT, SINGLE PHASE

SOLAHD

DC POWER SUPPLY, DIN RAIL, 240 W OUTPUT POWER-RATED, 10 A CURRENT OUTPUT, SINGLE PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DC POWER SUPPLY, DIN RAIL, 240 W OUTPUT POWER-RATED, 10 A CURRENT OUTPUT, SINGLE PHASE

DC POWER SUPPLY, DIN RAIL, 240 W OUTPUT POWER-RATED, 10 A CURRENT OUTPUT, SINGLE PHASE

SOLAHD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $740.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5DJL9
  • Mfr. Model # SDN1024100C
  • UNSPSC # 39121004
  • CATALOGUE PAGE # 59
  • Shipping Weight 2.45 lbs

Technical Specs

  • Item Power Supply
  • Output Voltage 24V DC
  • Output Amps 10 A
  • Style Switching
  • Height 4.85 in
  • Depth 4.36 in
  • Hz 60 Hz
  • Peak Amps 11 A
  • Hold Up Time Greater than 20 msec
  • Features Compact Packaging to Save Space on the DIN Rail, High MTBF Means High Reliability and Long Life, Higher Efficiency Saves Energy and Lowers Amount of Heat Generated in Panel, Powerboost Overload Capability to Start High Inrush Loads, Power Factor Correction, User Adjustable Output Voltage Accessible Via Front Face, Parallel Capability Standard
  • Standards UL, CSA, CE
  • Input Voltage 115 to 230V AC
  • Power Rating 240 W
  • Mounting DIN Rail
  • Case Material Metal Case
  • Width 2.36 in
  • Series SDN-C
  • Phase - Electrical 1
  • Output Noise Less than 50 mV
  • Status Indicator Green/Yellow/Red LED
  • Operating Temp. Range -25 Degrees to 60 Degrees C

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list