!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POWER QUALITY WINDOW KIT,7.5IN H,5.8IN W

POWER QUALITY WINDOW KIT,7.5IN H,5.8IN W

FLUKE

POWER QUALITY WINDOW KIT,7.5IN H,5.8IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
POWER QUALITY WINDOW KIT,7.5IN H,5.8IN W

POWER QUALITY WINDOW KIT,7.5IN H,5.8IN W

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,032.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLUKEPQ400
  • Mfr. Model # FLUKE-PQ400
  • UNSPSC # 41113708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.7 lbs

Technical Specs

  • Item Power Quality Window Kit
  • CAT Safety Rating CAT III 1000V, CAT IV 600V
  • Compatible with Series Fluke 173X Series, Fluke 354X FC Series
  • Includes (4) Male to Male Cable 2m for Connection of Fluke-17xx iFlex Current Probes, Cable Marker Set 3P+N+PE, Cable Ties, Instruction Sheet, PQ400 Enclosure
  • IP Rating IP67
  • Overall Depth 0.9 in
  • Overall Width 5.8 in
  • Application Datacenters, Electrical, Healthcare, Heavily Automated Plants, Petrochemical, Power Utilities, Semiconductor Manufacturing, Waster Water
  • Compatible with Brand Fluke
  • Data Transfer Speed Not Applicable
  • Product Type Electrical Measurement Window Kit
  • Manufacturer Warranty Length 5 yr
  • Overall Height 7.4 in
  • Standards IEC 60068-2-6, IEC 60529, IEC 61010-1, MIL-PRF28800F, UL 50/NEMA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list