!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POWER QUALITY WINDOW KIT,12V

POWER QUALITY WINDOW KIT,12V

FLUKE

POWER QUALITY WINDOW KIT,12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
POWER QUALITY WINDOW KIT,12V

POWER QUALITY WINDOW KIT,12V

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11,484.44 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLUKE725EX
  • Mfr. Model # FLUKE-1777/FPC
  • UNSPSC # 41112206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Item Intrinsically Safe Multifunction Calibrator
  • Loop Supply Voltage 12V DC
  • Pressure Modules 8
  • Source Current 0 to 24mA DC
  • Basic DC Accuracy +/-0.02% + 2 Digits
  • Powered By (4) AA Batteries
  • RTD Temperature Range -200 Degrees to 800 Degrees C, -328 Degrees to 1472 Degrees F
  • Frequency Measurement Range 1 Hz to 10 kHz, 2 to 1000 CPM
  • Resistance Measurements 15 to 3200 ohm
  • Displayed Pressure Units bar, cm wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, Psi
  • Display Multiline LCD
  • RTD Type Ni 120, Pt 100 (385), Pt 100 (3926), Pt 100 (JIS), Pt 1000 (385), Pt 200 (385), Pt 500 (385)
  • Source Voltage 0.01 to 10V DC
  • Voltage Measurement Range 0 to 30V DC
  • Intrinsically Safe Yes
  • Measurement Functions F, mA, Ohms, P*, T, V
  • Current Measurement Range 0 to 24mA DC
  • Thermocouple Temperature Range -200 Degrees to 1800 Degrees C, -328 Degrees to 3182 Degrees F
  • Includes Batteries, Instructions, Test Clips, Test Leads
  • Frequency Source Range 1 Hz to 10 kHz, 2 to 1000 CPM
  • Resistance Source 15 to 3200 ohm
  • External Pressure Range Dependent On Pressure Module
  • Max. Loop Current 22 mA DC
  • Manufacturers Warranty Length 1 yr
  • Thermocouple Type B, BP, E, J, K, L, N, R, S, T, U, XK

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list