!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POWER QUALITY LOGGER,LCD SCREEN,32GB

POWER QUALITY LOGGER,LCD SCREEN,32GB

FLUKE

POWER QUALITY LOGGER,LCD SCREEN,32GB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
POWER QUALITY LOGGER,LCD SCREEN,32GB

POWER QUALITY LOGGER,LCD SCREEN,32GB

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34,786.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLUKE1777FPC
  • Mfr. Model # 3565-0
  • UNSPSC # 41113708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Item Power Quality Logger
  • Calibration Certificate Available Separately
  • Data Logger Yes
  • For Phase Three
  • Maximum AC Current Measured 6,000 A
  • Maximum DC Current Measured 2,000 A
  • Maximum Wattage 9,999 GW
  • Power Factor -1 to 1
  • Voltage Channels 4
  • Digital Memory Capacity 32GB standard up to 128GB
  • Power Source Battery, Electric Corded
  • Frequency Rating 1 MHz
  • CAT Safety Rating CAT III 1000V, CAT IV 600V
  • Current Channels 4
  • Display Screen Type LCD Touchscreen
  • Includes (4) Black Alligator Clips, (4) i17XX-FLEX1500 24, FLUKE-17XX IFLEX 1500 A 24 IN, 2.0 M, Cable Marker Set, FLUKE-17XX, FLAT CABLE, VOLTAGE TEST LEAD 3-PHASE+N, Green Alligator Clip, Hanger Kit, Hard Case, Line Cord, Magnet Probe, Statement of Calibration Practices, Test Lead Set, USB-C Cable, Wall Outlet Adapter, WiFi Module
  • Maximum AC Voltage Measured 1,000 V
  • Maximum DC Voltage Measured 1,000 V
  • Peak Capture Yes
  • Testing Functions Class A, EN50160, Energy, Flicker, Harmonics, IEEE519 Reporting, Inrush Current, Interharmonics, Power, Power Factor, Supraharmonics, Total Harmonic Distortion, Voltage - Dip, Swell, Interruption, Rapid Voltage Change, Mains Signaling, Waveshape Deviation, Transients
  • Includes Software Yes
  • Maximum Volt-Amps 9,999 GW
  • Communication Protocol Bluetooth, Ethernet, Fluke Connect App, USB, Wi-Fi, Wireless Download

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list