!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POWER PANEL DIGITAL VOLT METER,LCD

POWER PANEL DIGITAL VOLT METER,LCD

TRIPLETT

POWER PANEL DIGITAL VOLT METER,LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POWER PANEL DIGITAL VOLT METER,LCD

POWER PANEL DIGITAL VOLT METER,LCD

TRIPLETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $392.78 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JEWPOE1000IL
  • Mfr. Model # POE1000IL
  • UNSPSC # 20121000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Display Screen TypeGraphical
  • FeaturesScan All Pins to Locate The Active Devices and Voltage On The Ethernet Cable or Port, Display The Speed, Duplex and Pinouts of The Devices, Display The Poe Voltage and Pinouts, Measure The Negotiated Speed of The Devices, Measure Watt Draw of The Poe Device, Detect Active Network Devices, Power for Voip Phones, IP Cameras and Other Devices On RJ45 Jacks and Cables
  • IncludesRJ45 Cable, Case, 9V Battery
  • Testing FunctionsScan All Pins to Locate The Active Devices and Voltage On The Ethernet Cable or Port, Display The Speed, Duplex and Pinouts of The Devices, Display The Poe Voltage and Pinouts, Measure The Negotiated Speed of The Devices, Measure Watt Draw of The Poe Device, Detect Active Network Devices, Power for Voip Phones, IP Cameras and Other Devices On RJ45 Jacks and Cables
  • Battery ChemistryAlkaline
  • Includes BatteriesYes
  • Number of Batteries Required1
  • Tool Height7 in
  • Tool Width29 in
  • Display Type LCD
  • For Voltage Range 0 to 75 VDC
  • Tester Type Cat5/5e/6/6a/7/8 Digital Volt Meter
  • Wiring Alerts Scan All Pins to Locate The active devices and Voltage on the Ethernet Cable or Port, Display The PoE Voltage and Pinouts
  • Battery Size 9 V
  • Manufacturer Warranty Length 1 yr
  • Power Source 9V Battery
  • Tool Length 9 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list